2 cf Water Softener System
2 cf Water Softener System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 2 cu ft
- Connection Size:
- 1
- Flow Rate:
- 15 gpm
- NSF Certified:
- No
- Volts:
- 120V