This product requires certification to purchase.

2 in. 3000# Socket Weld Tee Normalized Forged Steel A105N

2 in. 3000# Socket Weld Tee Normalized Forged Steel A105N

  • Fast #
  • Part #FSSTK-AN
  • Item #10260328
  • Manufacturer Part #FSSTK-AN
4.7 out of 5 Customer Rating

2 in. 3000# Socket Weld Tee Normalized Forged Steel A105N

  • Fast #
  • Part #FSSTK-AN
  • Item #10260328
  • Manufacturer Part #FSSTK-AN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A105N
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Tee
Material:
Forged Carbon Steel
Material Type:
A105N
Origin:
Domestic
Pressure Class:
3000#