2 ft. x 20 in. Flanged Epoxy Lined Ductile Iron Pipe
2 ft. x 20 in. Flanged Epoxy Lined Ductile Iron Pipe
All Sizes
Product Details
Product Details
Specifications
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 2
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Epoxy
- PipeTubing Size:
- 20
- UL Listed:
- No