2 Gang RECPT Cover With Lock HASP White
2 Gang RECPT Cover With Lock HASP White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complies with 2014 NEC article 406.9 (B) (1) for wet locations and extra-duty applications
- Exceeds CEC article 26-702 and UL certified for type 3R outdoor enclosures
- Meets requirements for cold impact testing: -60° F (-51° C)
- Heavy-duty UV stabilized polycarbonate cover, mounting base, and inserts
- Pre-adhered neoprene gasket 1/8" thick, with slits for mounting screws
- Lockable hasp: accept up to 1?4" dia shank
- Impact rated: 12 lb impact test to ensure cover remains intact
- Reinforced hinge pin designed to exceed 40 lb hinge hang/stress test
- Six inserts provided with all models that allow each model to meet multiple installations, up to 70 configurations
- One year limited warranty
Documents
Specifications
- Box Material:
- Plastic
- Depth:
- 2-1/4 in
- Height:
- 6 in
- UL Listed:
- Yes
- UPC:
- 078275145832
- Width:
- 6-5/8 in