2 in. Clamp x Butt Weld 304 Stainless Steel Long Tank Ferrule

You last purchased this on
 

2 in. Clamp x Butt Weld 304 Stainless Steel Long Tank Ferrule

This product requires certification to purchase.
You last purchased this on
 

2 in. Clamp x Butt Weld 304 Stainless Steel Long Tank Ferrule

  • Fast #
  • Part #G14WLMP74K
  • Item #4831467
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Ferrule, Long, Sanitary
IAPMO Listed -:
No
Length:
3 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.24 lb