This product requires certification to purchase.

2 in. 316L Stainless Steel Clamp x Butt Weld Long Ferrule #7

FNW®

Figure 14WLMP 2 in. 316L Stainless Steel Clamp x Butt Weld Long Ferrule #7

  • Fast #
  • Part #FNW14WLMP76K
  • Item #4829817
  • Manufacturer Part #FNW14WLMP76K
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 14WLMP 2 in. 316L Stainless Steel Clamp x Butt Weld Long Ferrule #7

  • Fast #
  • Part #FNW14WLMP76K
  • Item #4829817
  • Manufacturer Part #FNW14WLMP76K
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
Collection:
Figure 14WLMP
Fits Pipe Size:
2 in
Fitting Type:
Ferrule, Long, Sanitary
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
0.24 lb