This product requires certification to purchase.

2 in. ABS DWV Female Adapter

2 in. ABS DWV Female Adapter

  • Fast #
  • Part #ADWVFAK
  • Item #18217
  • Manufacturer Part #ABS 00101 0800
5 out of 5 Customer Rating

2 in. ABS DWV Female Adapter

  • Fast #
  • Part #ADWVFAK
  • Item #18217
  • Manufacturer Part #ABS 00101 0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Hub x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
611942027071