2 in. Blue Low-Density Polyethylene Pipe End Cap

You last purchased this on
 
Essentra Components

2 in. Blue Low-Density Polyethylene Pipe End Cap

This product requires certification to purchase.
You last purchased this on
 
Essentra Components

2 in. Blue Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #ERRC2
  • Item #2965522
  • Manufacturer Part #RRC2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No