2 in. IPS SDR 11 Plastic Cap in Black for PE3408/4710 Pipe

You last purchased this on
 

2 in. IPS SDR 11 Plastic Cap in Black for PE3408/4710 Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. IPS SDR 11 Plastic Cap in Black for PE3408/4710 Pipe

  • Fast #
  • Part #PEI11E47RCAPK
  • Item #4375374
  • Manufacturer Part #5760311
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3035, ASTM D-3350, ASTM F-714, ASTM F-1055
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11