2 in. Beveled Schedule 80 Seamless Fusion Bonded Epoxy Carbon Steel Pipe
2 in. Beveled Schedule 80 Seamless Fusion Bonded Epoxy Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 40-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Application:
- Residential
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 2 in
- Schedule Class:
- 80