2 in. PVC DWV Combination Wye

You last purchased this on
 

2 in. PVC DWV Combination Wye

  • Fast #
  • Part #PDWVCOMBK
  • Item #47883
  • Manufacturer Part #PVC 00501 0800
3.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

2 in. PVC DWV Combination Wye

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Non-pressure Applications
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
FPT
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Combination Wye
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Domestic
Schedule Class:
40
Temperature Range:
32 to 140 Deg F