This product requires certification to purchase.

2 in. PVC DWV Street Male Adapter

2 in. PVC DWV Street Male Adapter

  • Fast #
  • Part #PDWVFMAK
  • Item #65981
  • Manufacturer Part #PVC 00111 1000
5 out of 5 Customer Rating

2 in. PVC DWV Street Male Adapter

  • Fast #
  • Part #PDWVFMAK
  • Item #65981
  • Manufacturer Part #PVC 00111 1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tamarac, FL
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
MPT
End Connections:
Spigot x MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942032990