This product requires certification to purchase.

2 in x 10-1/2 ft. Black A53B S40 ERW Carbon Steel Pipe

2 in x 10-1/2 ft. Black A53B S40 ERW Carbon Steel Pipe

  • Fast #
  • Part #DBPCGA53B105K
  • Item #10081768
  • Manufacturer Part #DBPCGA53B105K
4.6 out of 5 Customer Rating

2 in x 10-1/2 ft. Black A53B S40 ERW Carbon Steel Pipe

  • Fast #
  • Part #DBPCGA53B105K
  • Item #10081768
  • Manufacturer Part #DBPCGA53B105K
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53
Coating:
Black
Color Finish Name:
Black
Fitting Type:
Pipe
Length:
10-1/2 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Electric Resistance Welded
PipeTubing Size:
2 in
Schedule Class:
40S