2 in. x 10 ft. Plastic Pipe

You last purchased this on
 

2 in. x 10 ft. Plastic Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. x 10 ft. Plastic Pipe

  • Fast #
  • Part #CPFGPK10
  • Item #356909
  • Manufacturer Part #CTS 12020 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 220 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Copper Tube Size intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Cream colored pipe and fittings used for hot and cold water distribution
  • ASTM Specifications: ASTM D-2846
  • NSF certified
  • For use where systems will not exceed 180° F at 100 psi
  • For use where systems will not exceed 180 deg F at 100 psi
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2846
Application:
Residential
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Cream
Diameter:
2 in
Diameter - Outside:
2-1/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
FM Approved:
No
Length:
10 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2 in
Pressure - Maximum:
100 psi
Pressure Class:
400 psi
Schedule Class:
SDR 11
Wall Thickness:
0.193 in
Waterworks PVC Pipe Type:
SDR11