This product requires certification to purchase.

2 in. x 10 ft. Schedule 40 Plain End PVC-DWV Drainage Pipe

2 in. x 10 ft. Schedule 40 Plain End PVC-DWV Drainage Pipe

  • Fast #
  • Part #P40PK10
  • Item #47013
  • Manufacturer Part #PVC 07200 0600
3.6 out of 5 Customer Rating

2 in. x 10 ft. Schedule 40 Plain End PVC-DWV Drainage Pipe

  • Fast #
  • Part #P40PK10
  • Item #47013
  • Manufacturer Part #PVC 07200 0600
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 1110
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
How to get it:
  • Pick Up   Available
    1150  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • PVC Schedule 40 White pipe with red print that is Dual Marked for DWV and Pressure Applications
  • PVC Schedule 40 Pipe is used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • PVC Schedule 40 Pipe is used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • For use where systems will not exceed 140 F
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
Application:
Sanitary, Sewage, Storm Drainage
Color Finish Name:
White
Diameter - Outside:
2-37/100 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Pipe Wall Type:
Solid
PipeTubing Size:
2 in
Pressure - Maximum:
280 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942039494
Wall Thickness:
0.154 in