2 in. x Close MNPT Stainless Steel Welded Nipple

You last purchased this on
 

2 in. x Close MNPT Stainless Steel Welded Nipple

This product requires certification to purchase.
You last purchased this on
 

2 in. x Close MNPT Stainless Steel Welded Nipple

  • Fast #
  • Part #DS44NKCL
  • Item #54125
  • Manufacturer Part #4032-001
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Manufacturer may vary by location
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME SA-312
ASTM:
ASTM A-312, ASTM A-733
Application:
Fire Protection
Clean Bagged:
No
Coating:
Stainless
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Close, Welded, Nipple
Length:
2 in
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Domestic
Pressure Class:
125#
Product Type:
Sprinkler Nipple
Schedule Class:
40