This product requires certification to purchase.

2 in. 150# SS 316 Threaded 45 Elbow SP114 Stainless Steel

2 in. 150# SS 316 Threaded 45 Elbow SP114 Stainless Steel

  • Fast #
  • Part #IS6CT4SP114K
  • Item #1289793
  • Manufacturer Part #IS6CT4SP11
3.6 out of 5 Customer Rating
Brand image

2 in. 150# SS 316 Threaded 45 Elbow SP114 Stainless Steel

  • Fast #
  • Part #IS6CT4SP114K
  • Item #1289793
  • Manufacturer Part #IS6CT4SP11
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 482
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 CF8M
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316, 316L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No