This product requires certification to purchase.

2 in. 300# Black Malleable Iron Cross

2 in. 300# Black Malleable Iron Cross

  • Fast #
  • Part #B300CRK
  • Item #264756
  • Manufacturer Part #6810000603
3.9 out of 5 Customer Rating

2 in. 300# Black Malleable Iron Cross

  • Fast #
  • Part #B300CRK
  • Item #264756
  • Manufacturer Part #6810000603
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Fitting Sizes
2 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291027802