This product requires certification to purchase.

2 in. 300# Blind Raised Face 316L Stainless Steel Flange

2 in. 300# Blind Raised Face 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFBFKW
  • Item #7198709
  • Manufacturer Part #IS3006LRFBFKW
5 out of 5 Customer Rating

2 in. 300# Blind Raised Face 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFBFKW
  • Item #7198709
  • Manufacturer Part #IS3006LRFBFKW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Sizes
2 in
Pressure Class
300#
Characteristics & Features
Fitting Type
Flange
Flange Type
Blind, Raised Face
Material
Stainless Steel
Material Type
316L