2 in. 3000# Galvanized Threaded 45 ° Elbow Forged Steel A105
2 in. 3000# Galvanized Threaded 45 ° Elbow Forged Steel A105
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A105
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- Coating:
- Galvanized
- Elbow Degree:
- 45
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- UPC:
- 782172111066