This product requires certification to purchase.

2 in. 3000# Galvanized Threaded 90° Elbow Forged Steel A105

2 in. 3000# Galvanized Threaded 90° Elbow Forged Steel A105

  • Fast #
  • Part #GFST9K
  • Item #424011
  • Manufacturer Part #12230120
3.1 out of 5 Customer Rating

2 in. 3000# Galvanized Threaded 90° Elbow Forged Steel A105

  • Fast #
  • Part #GFST9K
  • Item #424011
  • Manufacturer Part #12230120
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 225
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
Coating:
Galvanized
Elbow Degree:
90
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
UPC:
782172110946