This product requires certification to purchase.

2 in. 3000# Socket Weld Tee Forged Steel A105

2 in. 3000# Socket Weld Tee Forged Steel A105

  • Fast #
  • Part #IFSSTK
  • Item #227360
  • Manufacturer Part #12401020G
5 out of 5 Customer Rating

2 in. 3000# Socket Weld Tee Forged Steel A105

  • Fast #
  • Part #IFSSTK
  • Item #227360
  • Manufacturer Part #12401020G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No
UPC:
082647101753