This product requires certification to purchase.

2 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

2 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #DS6L3T9KE
  • Item #4281565
  • Manufacturer Part #DS6L3T9KE
4.8 out of 5 Customer Rating

2 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #DS6L3T9KE
  • Item #4281565
  • Manufacturer Part #DS6L3T9KE
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
UL Listed:
No