This product requires certification to purchase.

2 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

2 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #IS6L3T9K
  • Item #276974
  • Manufacturer Part #3601D-32
5 out of 5 Customer Rating

2 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #IS6L3T9K
  • Item #276974
  • Manufacturer Part #3601D-32
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 5 Pallet: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.11
Application
Residential
ASME
ASME B16.11, ASME SA-182
ASTM
ASTM A-182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889117255