This product requires certification to purchase.

2 in. 304 Stainless Steel Flat Tank Flange

2 in. 304 Stainless Steel Flat Tank Flange

  • Fast #
  • Part #SSFTFPK
  • Item #4106323
  • Manufacturer Part #3.2580.3010
4.6 out of 5 Customer Rating

2 in. 304 Stainless Steel Flat Tank Flange

  • Fast #
  • Part #SSFTFPK
  • Item #4106323
  • Manufacturer Part #3.2580.3010
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight
Flange Type
Tank
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Industrial
ASME
ASME SA 181-70
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
806089002504