This product requires certification to purchase.

2 in. 6000# Socket Weld 45 ° Elbow Forged Steel A105

2 in. 6000# Socket Weld 45 ° Elbow Forged Steel A105

  • Fast #
  • Part #IFS6S45K
  • Item #3984046
  • Manufacturer Part #12500320
4.1 out of 5 Customer Rating

2 in. 6000# Socket Weld 45 ° Elbow Forged Steel A105

  • Fast #
  • Part #IFS6S45K
  • Item #3984046
  • Manufacturer Part #12500320
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure Class
6000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
IFS6S45K
UL Listed
No