This product requires certification to purchase.

2 in. 6000# Threaded 90° Elbow Forged Steel A105

2 in. 6000# Threaded 90° Elbow Forged Steel A105

  • Fast #
  • Part #FS6T9K
  • Item #1226583
  • Manufacturer Part #5.030120
3.4 out of 5 Customer Rating

2 in. 6000# Threaded 90° Elbow Forged Steel A105

  • Fast #
  • Part #FS6T9K
  • Item #1226583
  • Manufacturer Part #5.030120
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No
UPC:
782172114043