This product requires certification to purchase.

2 in. ABS DWV Slip Joint Male Trap Adapter

2 in. ABS DWV Slip Joint Male Trap Adapter

  • Fast #
  • Part #ADWVMTAK
  • Item #834952
  • Manufacturer Part #ABS 00103 1000
5 out of 5 Customer Rating

2 in. ABS DWV Slip Joint Male Trap Adapter

  • Fast #
  • Part #ADWVMTAK
  • Item #834952
  • Manufacturer Part #ABS 00103 1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • SCH 40 ABS
  • End Connections: Spigot, Slip Joint
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot x Spigot
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Trap Adapter
IAPMO Listed:
No
Length:
2-139/200
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
160
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Type:
ADWVMTAK
UPC:
611942027187