This product requires certification to purchase.

2 in. ABS DWV Vent Tee

2 in. ABS DWV Vent Tee

  • Fast #
  • Part #ADWVVTK
  • Item #234694
  • Manufacturer Part #ABS 00441 0800
4.7 out of 5 Customer Rating

2 in. ABS DWV Vent Tee

  • Fast #
  • Part #ADWVVTK
  • Item #234694
  • Manufacturer Part #ABS 00441 0800
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 875
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • SCH 40 ABS
  • End connections: Hub, Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Spigot
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Sanitary Tee
Material
Plastic
Material Type
ABS DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI B16.5
Application
Non-pressure
ASTM
ASTM D-3965, ASTM D-2661, ASTM D-3311
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942029785