2 in. Beveled x Flanged Painted Ductile Iron Backup Flange
2 in. Beveled x Flanged Painted Ductile Iron Backup Flange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Coating:
- Painted
- End Connection 1:
- Beveled
- End Connection 2:
- Flanged
- End Connections:
- Beveled x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No