2 in. Black Plain (Beveled) End A53A Schedule 10 Carbon Steel Pipe (Global)
2 in. Black Plain (Beveled) End A53A Schedule 10 Carbon Steel Pipe (Global)
Package Quantity Info:
Foot: 1 Stick: 21All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53A
- Application:
- Commercial, Fire Protection, Industrial
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Schedule Class:
- 10