2 in. Carbon Steel Tank Flange ASTM A105Pilot
2 in. Carbon Steel Tank Flange ASTM A105Pilot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A105
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- Tank
- Material:
- Carbon Steel
- Material Type:
- A105