This product requires certification to purchase.

2 in. Cast Copper 125# Companion Flange

2 in. Cast Copper 125# Companion Flange

  • Fast #
  • Part #CCCF125K
  • Item #21074
  • Manufacturer Part #B305506
5 out of 5 Customer Rating

2 in. Cast Copper 125# Companion Flange

  • Fast #
  • Part #CCCF125K
  • Item #21074
  • Manufacturer Part #B305506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • 125# class
  • Sweat
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Female Sweat
End Connections:
Flanged x Female Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Companion Flange
Flange Type:
Companion
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923356598