2 in. Cast Iron Double Hub Fitting
2 in. Cast Iron Double Hub Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 350 Pallet: 700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
Specifications
- ASTM:
- ASTM A 74
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Double
- Length:
- 6-1/2
- Material:
- Cast Iron
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- UPC:
- 611942024865