This product requires certification to purchase.

2 in. ChemDrain CPVC Cap

2 in. ChemDrain CPVC Cap

  • Fast #
  • Part #CPAWSCAPK
  • Item #2484485
  • Manufacturer Part #AW 00116 0020C
5 out of 5 Customer Rating

2 in. ChemDrain CPVC Cap

  • Fast #
  • Part #CPAWSCAPK
  • Item #2484485
  • Manufacturer Part #AW 00116 0020C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
2
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942104680