This product requires certification to purchase.

2 in. Copper DWV 60° Elbow

2 in. Copper DWV 60° Elbow

  • Fast #
  • Part #CDWV6K
  • Item #78921
  • Manufacturer Part #H440350
3.8 out of 5 Customer Rating

2 in. Copper DWV 60° Elbow

  • Fast #
  • Part #CDWV6K
  • Item #78921
  • Manufacturer Part #H440350
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • DWV
  • Dezincification resistant
  • The 60-degree elbow features solder cups
  • The fitting provides a means of changing the pipeline direction 60 degrees
  • ISO 9001 certified
  • Requires Certification
Dimensions & Measurements
Elbow Degree
60°
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
364 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.29
ASME
ASME B16.29
ASTM
ASTM B-75
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UPC
039923463944