2 in. Copper DWV 90° Long Turn Elbow
2 in. Copper DWV 90° Long Turn Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 630-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Dezincification resistant
- DWV
- Wrot copper
- End Connections: Sweat x Sweat
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.22, ASME B16.29
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed:
- No
- Material:
- Wrot Copper DWV
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923464323