This product requires certification to purchase.

2 in. Copper Tube Strap

2 in. Copper Tube Strap

  • Fast #
  • Part #CTSK
  • Item #65046
  • Manufacturer Part #9213700
3.2 out of 5 Customer Rating

2 in. Copper Tube Strap

  • Fast #
  • Part #CTSK
  • Item #65046
  • Manufacturer Part #9213700
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 16000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lead-free*
  • Dezincification resistant
  • The tube strap features mounting holes that can be secured using a nail or screw
  • This strap is used to secure copper pipe in place
  • Please refer to NIBCO technical data sheets and catalogs for engineering and installation information
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
  • Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASTM:
ASTM B-75 Alloy C12200
Fits Pipe Size:
2 in
Height:
1/2
Length:
3-31/100
Material:
Wrot Copper
Product Type:
Tubing Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923324283
Width:
2-3/20