2 in. CPVC Full Port Socket and Threaded 250# Ball Valve
2 in. CPVC Full Port Socket and Threaded 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reversible PTFE seats
- Double O-Ring stem seals
- Easily actuated
Documents
Specifications
- ASTM:
- ASTM D-1784
- End Connection 1:
- Socket Weld
- End Connection 2:
- NPT
- End Connections:
- Socket Weld x NPT
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 190
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 610377327893
- Valve Body Material:
- CPVC
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve