This product requires certification to purchase.

2 in. CPVC Schedule 80 Female Adapter

2 in. CPVC Schedule 80 Female Adapter

  • Fast #
  • Part #CP80FAK
  • Item #88472
  • Manufacturer Part #059224
5 out of 5 Customer Rating

2 in. CPVC Schedule 80 Female Adapter

  • Fast #
  • Part #CP80FAK
  • Item #88472
  • Manufacturer Part #059224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Female Adapter Soc x Fpt
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Female
  • Schedule: 80
  • Adapter Type: Female
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
FPT
End Connections
Hub x FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Wastewater, Irrigation, Pharmaceutical, Waterworks
ASME
ASME B1.20.1
ASTM
ASTM F-439
CSA Certified
CSA B137.6
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454592247