2 in. CPVC Schedule 80 Threaded Union with FKM O-Ring
2 in. CPVC Schedule 80 Threaded Union with FKM O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 585-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Xirtec CPVC Schedule 80 Union Fpt x Fpt Viton O-Ring Seal
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
- Built-in soap depression
- Rust proof overflow
- Pivoting clamps are included for easy installation
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM F1970
- Application:
- Wastewater, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.6
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FIPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454595347