2 in. CTS 300# Copper Flanged Adapter
2 in. CTS 300# Copper Flanged Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.22 1995
- End Connection 1:
- Flanged
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange Adapter
- Material:
- Copper
- Maximum Temperature:
- 272
- Origin:
- Global
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov