This product requires certification to purchase.

2 in. Ductile Iron Grooved Check Valve

2 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #B70022500500
  • Item #7603703
  • Manufacturer Part #700-225-00500
5 out of 5 Customer Rating
Brand image

2 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #B70022500500
  • Item #7603703
  • Manufacturer Part #700-225-00500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Material:
Ductile Iron
Pressure Class:
350#
Valve Body Material:
Ductile Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Type:
Check Valve