2 in. Ductile Iron Mechanical Joint Accessory Pack
2 in. Ductile Iron Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI A21.53
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA A-21.53
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Gland
- UL Listed:
- No