This product requires certification to purchase.

2 in. Extra Heavy Bare Carbon Steel Butt Weld Tee ASTM A234 WPB

2 in. Extra Heavy Bare Carbon Steel Butt Weld Tee ASTM A234 WPB

  • Fast #
  • Part #DWXTKBARE
  • Item #7367968
  • Manufacturer Part #WXTK
4.3 out of 5 Customer Rating

2 in. Extra Heavy Bare Carbon Steel Butt Weld Tee ASTM A234 WPB

  • Fast #
  • Part #DWXTKBARE
  • Item #7367968
  • Manufacturer Part #WXTK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Size 3:
2
Fitting Sizes:
2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Extra Heavy
UL Listed:
No