This product requires certification to purchase.

2 in. Extra Heavy Carbon Steel Pipe

2 in. Extra Heavy Carbon Steel Pipe

  • Fast #
  • Part #GBSPXA106937K
  • Item #3565366
  • Manufacturer Part #IBSPXA106937K
4.1 out of 5 Customer Rating

2 in. Extra Heavy Carbon Steel Pipe

  • Fast #
  • Part #GBSPXA106937K
  • Item #3565366
  • Manufacturer Part #IBSPXA106937K
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106
Application:
Residential
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
2
Schedule Class:
80