2 in. Female Sweat x FPT Bronze 90° Elbow
2 in. Female Sweat x FPT Bronze 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Cast Copper
- End connections: Sweat X Female
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 Alloy C84400
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Sweat x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923347282