This product requires certification to purchase.

2 in. Flanged x Threaded 125# Black Cast Iron Flange

2 in. Flanged x Threaded 125# Black Cast Iron Flange

  • Fast #
  • Part #BCIBFK
  • Item #12932
  • Manufacturer Part #0308016005
5 out of 5 Customer Rating

2 in. Flanged x Threaded 125# Black Cast Iron Flange

  • Fast #
  • Part #BCIBFK
  • Item #12932
  • Manufacturer Part #0308016005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3125
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126A, ASTM A-126B
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Standard
Flange Type:
Blind
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
UPC:
690291021855