2 in. FNPT Brass Hex Locknut
2 in. FNPT Brass Hex Locknut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Higher corrosion resistance than steel
- Enables tighter seals and greater ease in installation
- Import
-
Lead Law Compliant
Specifications
- ASME:
- ASME B-1.20.1, ASME B-16.15
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Hex, Locknut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Global
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov