This product requires certification to purchase.

2 in. FNPT Cast Iron 90 Degree Short Turn Tee-Wye

726 Series 2 in. FNPT Cast Iron 90 Degree Short Turn Tee-Wye

  • Fast #
  • Part #GDSTYK
  • Item #6527
  • Manufacturer Part #0303925200
5 out of 5 Customer Rating

726 Series 2 in. FNPT Cast Iron 90 Degree Short Turn Tee-Wye

  • Fast #
  • Part #GDSTYK
  • Item #6527
  • Manufacturer Part #0303925200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast iron drainage fitting - 90 degree short turn Y-branch tee pattern
  • Cast iron construction per ASTM A-126
  • Dimensions per ASME B16.12 Type 1
  • Available in black or hot-dip galvanized finishes
  • NPT threads per ASME B1.20.1
  • Suitable for drainage, waste, and vent (DWV) piping systems
  • Available in multiple pipe sizes
  • Consistent quality and dimensional accuracy
  • Conforms to Federal Specifications WW-P-401
  • Economical cast iron drainage fitting for DWV applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Coating
Galvanized
Collection
726 Series
Fitting Type
Straight, 90°, Combination
Material
Cast Iron
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.12
ASTM
ASTM A126, ASTM A153, ASTM B633
Origin
Domestic
UPC
690291018428